ABW4B-B
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABW4B-B

IDEC Switches, TW Series
In stock
Item Number
ABW4B-B
MFG Item Number
ABW4B-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
ABW4B-B
BUTTON 40MM MUSHRM TW SERIES

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABW4B-B
Item Number ABW4B-B
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Type Pushbutton
Shape Mushroom
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved