The store will not work correctly when cookies are disabled.
ACSNO-354-SB-C3016
In stock
Item Number
ACSNO-354-SB-C3016
MFG Item Number
ACSNO-354-SB-C3016
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACSNO-354-SB-C3016
- Wide Variety of Heavy‑Duty Oiltight Cam Switches
- Contact Blocks Rated 600V, 10A
- Operators Available up to 12 Positions
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACSNO-354-SB-C3016 |
Item Number |
ACSNO-354-SB-C3016 |
Manufacturer |
IDEC |
Product Series |
CS |
Family Series |
IDEC Switches, CS Series |
Type |
Ammeter Switch, Voltmeter Switch |
Number of Positions |
5 |
Selector Function |
Maintained |
Bezel |
Metal Square |
NEMA Rating |
NEMA 4, NEMA 13 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved