AL-B8
IDEC Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL-B8

IDEC Fittings
In stock
Item Number
AL-B8
MFG Item Number
AL-B8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AL-B8
Mounting Hole Plug, 8mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL-B8
Item Number AL-B8
Manufacturer IDEC
Family Series IDEC Fittings
Connection Type Knockout
Trade Size M8
Material Rubber
Composition Non-Metallic
Exposure Rating IP65
Mounting Push-In
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved