AL6M-M14P-G
IDEC Switches, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL6M-M14P-G

IDEC Switches, A6 Series
In stock
Item Number
AL6M-M14P-G
MFG Item Number
AL6M-M14P-G
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A6 Series
Item #
AL6M-M14P-G
Pushbutton, Mom, Grn, Ext, 24V Direc

A6 Series Information

  • 16mm (5/8") round mounting hole
  • Super bright LED Illumination
  • Momentary, Maintained, Selector, Key, Pilot Light and Push‑Lock/Turn‑Reset Functions
  • Gold‑clad silver snap acting contacts for reliable low level switching
  • IP40 (dustproof) or IP65 (oiltight) versions
  • Choice of round, square or rectangular bezel shapes
  • .110" solder/quick connect termination

The A6 series of pushbuttons and pilot devices offer a very competitive price and simple construction in a space saving package.

Features include snap action, double throw contacts, with gold plating for reliable low level switching. Ideal for such applications as PLC inputs, logic level switching, or anywhere space is at a premium.

Offered in three styles (round, square, or rectangular), all units are terminated via .110" quick connect / solder tabs. LED illumination includes a built‑in current limiting resistor, and gasketed lenses provide an IP65 watertight / oiltight panel seal. Models include illuminated and non‑illuminated pushbuttons, pilot lights, selectors, key switches, and a push‑lock/turn‑reset switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL6M-M14P-G
Item Number AL6M-M14P-G
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Nominal Mounting Size 16 mm
Contacts SPDT
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Green
Operator Size (mm) 18 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Terminal Type Quick Connect
Full Shroud No
Bezel Plastic Round
IP Rating IP65
Depth Behind Panel 1.22 "
Approvals CE, CSA, UR
Comments Fixed contacts. LED included. Built-in limiting resistor and reverse polarity protection diode.
Net Weight 0.0975 lbs
Gross Weight 0.0975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved