AL8M-A11-R
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL8M-A11-R

IDEC Switches
In stock
Item Number
AL8M-A11-R
MFG Item Number
AL8M-A11-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
AL8M-A11-R
Pushbutton, Maint, Red, Ext, 1.7V

Series Information

  • 8mm round mounting hole
  • Choice of round, square or rectangular bezels
  • Gold‑clad silver snap action contacts for reliable low‑level switching
  • LED illumination
  • IP40 degree of protection (dustproof)
  • UL recognized, CSA certified
The A8 series of switches and pilot devices offer the extreme in space savings. With only an 8mm panel cutout, they are ideal for high density or very small control panels such as handheld devices. Low level snap acting contacts are ideal for PLC inputs, timer triggers, sensor triggers, or any other type of logic level switching. LED lamps are replaceable unlike most other switches and pilot lights of similar size. With a choice of round square or rectangular button heads, 5 colors, and either momentary or maintained (push‑on/push‑off) action there is sure to be a model to meet your needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL8M-A11-R
Item Number AL8M-A11-R
Manufacturer IDEC
Family Series IDEC Switches
Nominal Mounting Size 8 mm
Contacts SPDT
Operation Maintained
Lens/Button Shape Round Extended
Lens/Button Color Red
Lamp Type LED
Nominal Lamp Voltage 6 VDC
Illumination Circuit Full Voltage
Max Voltage 250 VAC, 250 VDC
Terminal Type Quick Connect
Bezel Plastic Round
IP Rating IP40
Depth Behind Panel 0.87 "
Actuator Material Gold-Clad Silver
Approvals CSA, UL
Blister Pack No
Rating (A) @ 120/125 VAC 1 A
Rating (A) @ 220-250 VAC 0.5 A
Rating (A) @ 24-30 VDC 1 A
Comments Fixed contacts. LED included. External resistor required - See datasheet for recommended values.
Net Weight 0.0844 lbs
Gross Weight 0.0844 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved