AP6M111-A
IDEC Pilot Lights, AP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP6M111-A

IDEC Pilot Lights, AP Series
In stock
Item Number
AP6M111-A
MFG Item Number
AP6M111-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, AP Series
Item #
AP6M111-A
Pilot Light, Amb, 12VDC Direct, LED

AP Series Information

  • 8~16mm Mounting Sizes
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's AP Series miniature pilot lights feature a long service life and a compact, low maintenance design. All devices include a built‑in current‑limiting resistor. Five colors are available in dome or flat lens models.

  • Transformer and DC‑DC Converter Options Available


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP6M111-A
Item Number AP6M111-A
Manufacturer IDEC
Product Series AP
Family Series IDEC Pilot Lights, AP Series
Push-to-Test No
Mounting Size (mm) 16 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Amber
Bezel Style Black Plastic
Nominal Lamp Voltage 12 VDC
Illumination Circuit Full Voltage
Terminal Type Quick Connect, Solder
IP Rating IP65
Approvals CE, CSA, UL
Comments Built-in current limiting resistor.
Gross Weight 0.014 lbs
Net Weight 0.01 lbs
Depth Behind Panel 0.85 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved