APD1126N-R
IDEC Pilot Lights, TWTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

APD1126N-R

IDEC Pilot Lights, TWTD Series
In stock
Item Number
APD1126N-R
MFG Item Number
APD1126N-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, TWTD Series
Item #
APD1126N-R
Pilot Light, Red, 120VAC XFMR, Inca,

TWTD Series Information

  • 30mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These devices feature a rugged construction, with chrome plated locking rings and die cast mounting threads. Choose from transformer type or full voltage units.

  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number APD1126N-R
Item Number APD1126N-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Pilot Lights, TWTD Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Dome
Lens Color Red
Bezel Style Chrome Metal
Nominal Lamp Voltage 120 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0.355 lbs
Net Weight 0.33 lbs
Depth Behind Panel 2.54 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved