ARN4-2222-20.20.20.20
IDEC Switches, ARN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARN4-2222-20.20.20.20

IDEC Switches, ARN Series
In stock
Item Number
ARN4-2222-20.20.20.20
MFG Item Number
ARN4-2222-20.20.20.20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, ARN Series
Item #
ARN4-2222-20.20.20.20
SWITCH, MONOLEVER

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARN4-2222-20.20.20.20
Item Number ARN4-2222-20.20.20.20
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Mounting Size (mm) 30 mm
Number of Positions 4
Operator Type Standard Lever
Up Position Spring Return
Down Position Spring Return
Left Position Spring Return
Right Position Spring Return
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Approvals CSA, UL
RoHS No
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved