AVN3B-R
IDEC Switches, N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVN3B-R

IDEC Switches, N Series
In stock
Item Number
AVN3B-R
MFG Item Number
AVN3B-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, N Series
Item #
AVN3B-R
Button, PLTR, 40mm Red Mush,

N Series Information

Specifications

Specifications
Manufacturer Part Number AVN3B-R
Item Number AVN3B-R
Manufacturer IDEC
Product Series N
Family Series IDEC Switches, N Series
Type Pushlock Turn Reset Stop Switch Button
Shape Round Flush
Color Red
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved