AVW410-R
IDEC Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVW410-R

IDEC Switches, TW Series
In stock
Item Number
AVW410-R
MFG Item Number
AVW410-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
AVW410-R
PLTR Pushbutton, Red, 40mm Mush,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AVW410-R
Item Number AVW410-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Metal Round
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 1.91 "
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved