CW4P-1EQ4G
IDEC Pilot Lights, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW4P-1EQ4G

IDEC Pilot Lights, CW Series
In stock
Item Number
CW4P-1EQ4G
MFG Item Number
CW4P-1EQ4G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CW Series
Item #
CW4P-1EQ4G
Pilot Light, Grn, 24V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW4P-1EQ4G
Item Number CW4P-1EQ4G
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round
Lens Color Green
Bezel Style Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
IP Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.08 lbs
Net Weight 0.0614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved