CW4P-2EQ3Y
IDEC Pilot Lights, CW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CW4P-2EQ3Y

IDEC Pilot Lights, CW Series
In stock
Item Number
CW4P-2EQ3Y
MFG Item Number
CW4P-2EQ3Y
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, CW Series
Item #
CW4P-2EQ3Y
Pilot Light, Ylw, 12V Direct, Full

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CW4P-2EQ3Y
Item Number CW4P-2EQ3Y
Manufacturer IDEC
Product Series CW
Family Series IDEC Pilot Lights, CW Series
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round
Lens Color Yellow
Bezel Style Metal Round
Nominal Lamp Voltage 12 VAC, 12 VDC
IP Rating IP65
Approvals CE, cUL, UL
Gross Weight 0.055 lbs
Net Weight 0.0614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved