FC4A-C16R2C
IDEC Programmable Logic Controllers, MICROSMART Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC4A-C16R2C

IDEC Programmable Logic Controllers, MICROSMART Series
In stock
Item Number
FC4A-C16R2C
MFG Item Number
FC4A-C16R2C
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, MICROSMART Series
Item #
FC4A-C16R2C
MICROSMART PLC

MICROSMART Series Information

The MicroSmart PLC by IDEC offers a true Open Architecture PLC: the OpenNet Controller (ONC). This unique PLC is compatible with three major industrial buses, DeviceNet, Interbus‑S and LonWorks. Expanding your I/O and existing network or designing a new system to work together with an existing one is now free of compatibility issues. This open network architecture gives users the control to design systems that are more powerful, cost less and provide flexibility as network technologies change.

Videos

Specifications

Specifications
Manufacturer Part Number FC4A-C16R2C
Item Number FC4A-C16R2C
Manufacturer IDEC
Product Series MICROSMART
Family Series IDEC Programmable Logic Controllers, MICROSMART Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 9 - Digital
Number of Outputs & Type 7 - Relay
Expandable No
Display Type I/O Indicator LEDs
Communications RS-232C
Memory Size 15 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O No
Maximum I/O Expansions 0
Max Analog IN Expansion 0
Max Analog OUT Expansion 0
Embedded Input Voltage 20.4-28.8 VDC
Analog Input Range None
Embedded Output Voltage 240 VAC/2 A, 30 VDC/2 A (Resistive Load)
Max High Speed Inputs 4
Max Input Count Speed 20
Number of Pulsed Outputs 0
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Internal Counters 100
Internal Timers 100
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.5731 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved