FC5A-C10R2C
IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC5A-C10R2C

IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
In stock
Item Number
FC5A-C10R2C
MFG Item Number
FC5A-C10R2C
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, MICROSMART PENTRA Series
Item #
FC5A-C10R2C
PLC, 10-I/O, 24VDC POWER

MICROSMART PENTRA Series Information

  • USB Programming Port
  • Modbus TCP, RTU and ASCII
  • Integrated 100 KHz High Speed I/O
The new embedded Ethernet MicroSmart Pentra with web server functions boasts powerful features that no competitor in the micro‑PLCs market can match. With an embedded 10/100Mbps RJ45 ethernet port and remote connectivity, communication can be done at a faster speed. These controllers not only support Modbus TCP, but also have the capability to send up to 255 email messages with dynamic data and have 1MB for a user web page. These PLCs can be configured to communicate with WindLDR software, IE/Firefox/Safari web browsers, WindSRV OPC software, HG operator interface, and Modbus TCP, all at the same time. Up to 14 simultaneous connections can be established!

Videos

Specifications

Specifications
Manufacturer Part Number FC5A-C10R2C
Item Number FC5A-C10R2C
Manufacturer IDEC
Product Series MICROSMART PENTRA
Family Series IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 6 - Digital
Number of Outputs & Type 4 - Relay
Expandable No
Display Type I/O Indicator LEDs
Communications RS-232C
Memory Size 13.8 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O No
Maximum I/O Expansions 0
Max Analog IN Expansion 0
Max Analog OUT Expansion 0
Embedded Input Voltage 20.4-28.8 VDC
Analog Input Range None
Embedded Output Voltage 240 VAC/2 A, 30 VDC/2 A (Resistive Load)
Max High Speed Inputs 4
Max Input Count Speed 50
Number of Pulsed Outputs 0
Embedded Ethernet No
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar No
Internal Counters 256
Internal Timers 256
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.5294 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved