FC5A-C10R2D
IDEC Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC5A-C10R2D

IDEC Programmable Logic Controllers
In stock
Item Number
FC5A-C10R2D
MFG Item Number
FC5A-C10R2D
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, Series
Item #
FC5A-C10R2D
PLC, 12VDC, 10 I/O

Series Information

Specifications

Specifications
Manufacturer Part Number FC5A-C10R2D
Item Number FC5A-C10R2D
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Nominal Supply Voltage 12 VDC
Number of Inputs & Type 6 - Digital
Number of Outputs & Type 4 - Relay
Expandable No
Display Type I/O Indicator LEDs
Communications RS-232C
Memory Size 13.8 kB
Mounting Type DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved