FC5A-D16RK1
IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC5A-D16RK1

IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
In stock
Item Number
FC5A-D16RK1
MFG Item Number
FC5A-D16RK1
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, MICROSMART PENTRA Series
Item #
FC5A-D16RK1
PLC, 16-I/O, 24VDC POWER SUPPLY

MICROSMART PENTRA Series Information

  • USB Programming Port
  • Modbus TCP, RTU and ASCII
  • Integrated 100 KHz High Speed I/O
The new embedded Ethernet MicroSmart Pentra with web server functions boasts powerful features that no competitor in the micro‑PLCs market can match. With an embedded 10/100Mbps RJ45 ethernet port and remote connectivity, communication can be done at a faster speed. These controllers not only support Modbus TCP, but also have the capability to send up to 255 email messages with dynamic data and have 1MB for a user web page. These PLCs can be configured to communicate with WindLDR software, IE/Firefox/Safari web browsers, WindSRV OPC software, HG operator interface, and Modbus TCP, all at the same time. Up to 14 simultaneous connections can be established!

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC5A-D16RK1
Item Number FC5A-D16RK1
Manufacturer IDEC
Product Series MICROSMART PENTRA
Family Series IDEC Programmable Logic Controllers, MICROSMART PENTRA Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 8 - Relay (6), Transistor (2)
Expandable Up to 496 I/O Points
Display Type I/O Indicator LEDs
Communications RS-232C
Memory Size 62.4 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 496
Max Analog IN Expansion 56
Max Analog OUT Expansion 14
Embedded Input Voltage 20.4-28.8 VDC
Analog Input Range -10-10 VDC, 0-10 VDC, 4-20 mA, Ni100, Ni1000, Pi100, Pi1000, Thermocouple J, Thermocouple K, Thermocouple T
Embedded Output Voltage 240 VAC/2 A, 30 VDC/2 A (Resistive Load), Sink Output 0.3 A
Max High Speed Inputs 4
Max Input Count Speed 100
Number of Pulsed Outputs 2
Embedded Ethernet No
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar No
Internal Counters 256
Internal Timers 256
Approvals CE, cUL, UL
Net Weight 0.465 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved