FC5A-D32K3
IDEC Programmable Logic Controllers, FC5A-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC5A-D32K3

IDEC Programmable Logic Controllers, FC5A-D Series
In stock
Item Number
FC5A-D32K3
MFG Item Number
FC5A-D32K3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, FC5A-D Series
Item #
FC5A-D32K3
PLC, 32-I/O, 24VDC POWER

FC5A-D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC5A-D32K3
Item Number FC5A-D32K3
Manufacturer IDEC
Product Series FC5A-D
Family Series IDEC Programmable Logic Controllers, FC5A-D Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital
Number of Outputs & Type 16 - Transistor
Expandable Up to 512 I/O Points
Display Type I/O Indicator LEDs
Communications RS-232C
Memory Size 62.4 kB
Mounting Type DIN Rail, Panel Mount
Net Weight 0.405 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved