HA1B-M1C5-B
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA1B-M1C5-B

IDEC Switches, L6 Series
In stock
Item Number
HA1B-M1C5-B
MFG Item Number
HA1B-M1C5-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
HA1B-M1C5-B
L6 Ovrsz PB Rnd Flsh Mom SPDT Sldr

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA1B-M1C5-B
Item Number HA1B-M1C5-B
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Nominal Mounting Size 16 mm
Operation Momentary
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Lens/Button Shape Round Flush
Lens/Button Color Black
Bezel Plastic Round
Full Shroud No
Terminal Type Quick Connect/Solder
IP Rating IP65
Rating (A) @ 120/125 VAC 5 A
Rating (A) @ 220-250 VAC 2 A
Rating (A) @ 24-30 VDC 3 A
Net Weight 0.03 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved