HE1B-M1
IDEC Switches, HE1B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HE1B-M1

IDEC Switches, HE1B Series
In stock
Item Number
HE1B-M1
MFG Item Number
HE1B-M1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HE1B Series
Item #
HE1B-M1
Enabling Switch, Side Mount, Basic

HE1B Series Information

  • 3 Position Functionality
  • Ideally Suited for use as Enabling Switch on Teach Pendants
  • Small and Lightweight
The HE1B is small, lightweight and highly reliable. It is ideally suited for use in robotic teaching pendants and complies to major industry regulations. It provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HE1B-M1
Item Number HE1B-M1
Manufacturer IDEC
Product Series HE1B
Family Series IDEC Switches, HE1B Series
Operating Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 30 N
Contacts 1NO
Cover No
Terminal Type Solder
IP Rating IP40
Approvals CE, cUR, TUV, UR
Net Weight 0.0131 lbs
Gross Weight 0.0131 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved