HS6B-03B01
IDEC Safety Switches, HS6B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS6B-03B01

IDEC Safety Switches, HS6B Series
In stock
Item Number
HS6B-03B01
MFG Item Number
HS6B-03B01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, HS6B Series
Item #
HS6B-03B01
SAFETY SWITCH, 3NC, 1M CABLE

HS6B Series Information

  • Non‑Locking Mechanical Safety
  • Dual Actuator Entry Points Allow Flexibility in Installation
  • Integral Molded Cable Reduces Wiring Time
  • UL Listed
  • IP67 Protection

The HS6B is the smallest three‑contact enabling switch currently on the market, and will fit in even the tightest areas, so you have safety in every necessary location. The design allows the highest level of safety by having 3 total contacts, dual load contacts plus a monitoring contact (as per ISO13849‑1, EN954‑1). Two key entrances provide flexibility for installation options. Positively‑driven contacts ensure the circuit opens even if contacts are welded or stuck.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS6B-03B01
Item Number HS6B-03B01
Manufacturer IDEC
Product Series HS6B
Family Series IDEC Safety Switches, HS6B Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 3NC
Thermal Current Rating 2.5 A
Extraction Force 60 N
Auxiliary Release No
Connection Type Cable
Cable Length 1 m
Adjustable Actuator Head No
IP Rating IP67
Approvals CE, cUL, UL
Net Weight 0.1764 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved