HW1A-B4-R
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1A-B4-R

IDEC Switches, HW Series
In stock
Item Number
HW1A-B4-R
MFG Item Number
HW1A-B4-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1A-B4-R
BUTTON, 40mm MUSH, RED

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1A-B4-R
Item Number HW1A-B4-R
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Type Button
Color Red
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved