HW1F-2F20QD-G-240V
IDEC Switches, HW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW1F-2F20QD-G-240V

IDEC Switches, HW Series
In stock
Item Number
HW1F-2F20QD-G-240V
MFG Item Number
HW1F-2F20QD-G-240V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, HW Series
Item #
HW1F-2F20QD-G-240V
SELECTOR SWITCH, 2-POS MAINT, 240V D

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW1F-2F20QD-G-240V
Item Number HW1F-2F20QD-G-240V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Nominal Mounting Size 22 mm
Number Selector Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 2NO
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Plastic Rectangle
Lamp Type LED
Illumination Voltage 240 VAC
Lens Color Green
IP Rating IP65
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved