HW4F-32F22QD-G-24V
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW4F-32F22QD-G-24V

IDEC Switches
In stock
Item Number
HW4F-32F22QD-G-24V
MFG Item Number
HW4F-32F22QD-G-24V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HW4F-32F22QD-G-24V
HW Mtl Bzl Ill SS 3pos Sprg-Lt LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW4F-32F22QD-G-24V
Item Number HW4F-32F22QD-G-24V
Manufacturer IDEC
Family Series IDEC Switches
Nominal Mounting Size 22 mm
Number Selector Positions 3
Operator Type Knob
Selector Function Momentary Spring Return From Left
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current (A) 10 A
Bezel Metal Round
Lamp Type LED
Illumination Voltage 24 VAC, 24 VDC
Lens Color Green
IP Rating IP65
Approvals CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved