HWAM-103
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAM-103

IDEC Switches
In stock
Item Number
HWAM-103
MFG Item Number
HWAM-103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAM-103
Legend Plate, 22mm, Down,1/2 Round

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAM-103
Item Number HWAM-103
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton
Legend Down
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved