HWAM-212
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAM-212

IDEC Switches
In stock
Item Number
HWAM-212
MFG Item Number
HWAM-212
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAM-212
Legend Plate, 22mm, OFF/ON,

Series Information

Specifications

Specifications
Manufacturer Part Number HWAM-212
Item Number HWAM-212
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 2-Position Selector Switch
Legend Off/On
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved