HWAQ-115
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HWAQ-115

IDEC Switches
In stock
Item Number
HWAQ-115
MFG Item Number
HWAQ-115
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HWAQ-115
Legend Plate, 22mm, On,Rectangular

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HWAQ-115
Item Number HWAQ-115
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton
Legend On
Hole Size 22 mm
Shape Rectangular
Material Plastic
Letter Color White
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved