The store will not work correctly when cookies are disabled.
KIT-FC6A-24-RA-HG1G
IDEC Programmable Logic Controllers, FC6A Series
In stock
Item Number
KIT-FC6A-24-RA-HG1G
MFG Item Number
KIT-FC6A-24-RA-HG1G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, FC6A Series
Item #
KIT-FC6A-24-RA-HG1G
PLC & HMI Starter Kit, 24 I/O Pentra
- Embedded Ethernet Port
- Maximum 126 analog I/O
- Maximum 520 Digital I/O
- Embedded SD Memory Port
- Large Programming and Data Memory
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KIT-FC6A-24-RA-HG1G |
Item Number |
KIT-FC6A-24-RA-HG1G |
Manufacturer |
IDEC |
Product Series |
FC6A |
Family Series |
IDEC Programmable Logic Controllers, FC6A Series |
Published Supply Voltage |
100-240 VAC |
Nominal Supply Voltage |
120 VAC, 240 VAC |
Number of Inputs & Type |
14 - Digital |
Number of Outputs & Type |
10 - Relay |
Expandable |
Up to 628 I/O Points |
Display Type |
I/O Indicator LEDs |
Communications |
Ethernet, RS-232C/RS-485 |
Memory Size |
384 kB |
Mounting Type |
DIN Rail, Panel Mount |
Expandable I/O |
Yes |
Maximum I/O Expansions |
504 |
Max Analog IN Expansion |
124 |
Max Analog OUT Expansion |
124 |
Embedded Input Voltage |
24 VDC |
Analog Input Range |
0-10 VDC |
Embedded Output Voltage |
24 VDC |
Number of Pulsed Outputs |
4 |
Embedded Ethernet |
Yes |
Modbus RTU Master |
Yes |
Modbus RTU Slave |
Yes |
Internal Counters |
512 |
Net Weight |
4.24 lbs |
Gross Weight |
4.24 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved