KIT-FC6A-40-KCJ
IDEC Programmable Logic Controllers, FC6A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KIT-FC6A-40-KCJ

IDEC Programmable Logic Controllers, FC6A Series
In stock
Item Number
KIT-FC6A-40-KCJ
MFG Item Number
KIT-FC6A-40-KCJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, FC6A Series
Item #
KIT-FC6A-40-KCJ
FC6A 40IO Starter Kit J1939 24VDC

FC6A Series Information

  • Embedded Ethernet Port
  • Maximum 126 analog I/O
  • Maximum 520 Digital I/O
  • Embedded SD Memory Port
  • Large Programming and Data Memory

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KIT-FC6A-40-KCJ
Item Number KIT-FC6A-40-KCJ
Manufacturer IDEC
Product Series FC6A
Family Series IDEC Programmable Logic Controllers, FC6A Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 24 - Digital
Number of Outputs & Type 16 - Transistor
Expandable Up to 376 I/O Points
Display Type I/O Indicator LEDs
Communications CAN, Ethernet
Memory Size 640 kB
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 520
Max Analog IN Expansion 126
Max Analog OUT Expansion 126
Embedded Input Voltage 24 VDC
Embedded Output Voltage 24 VDC
Number of Pulsed Outputs 4
Embedded Ethernet Yes
Modbus RTU Master Yes
Modbus RTU Slave Yes
Internal Counters 512
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved