LA3Z-1X4V
IDEC Audible Signaling Devices, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LA3Z-1X4V

IDEC Audible Signaling Devices, L6 Series
In stock
Item Number
LA3Z-1X4V
MFG Item Number
LA3Z-1X4V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, L6 Series
Item #
LA3Z-1X4V
BUZZER, 12-24VAC/DC, Blk, 16mm Mount

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LA3Z-1X4V
Item Number LA3Z-1X4V
Manufacturer IDEC
Product Series L6
Family Series IDEC Audible Signaling Devices, L6 Series
Voltage 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Adjustable Volume No
Explosion Proof No
Hazardous Location Rated No
Approvals CSA
Comments Continuous Sound
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved