LATD-1R
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LATD-1R

IDEC Switches
In stock
Item Number
LATD-1R
MFG Item Number
LATD-1R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LATD-1R
LED, 12V, RED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LATD-1R
Item Number LATD-1R
Manufacturer IDEC
Family Series IDEC Switches
Type Light Module
Shape Round
Color Red
RoHS No
Net Weight 0.108 lbs
Gross Weight 0.108 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved