LB1A-L1G
IDEC Switches, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB1A-L1G

IDEC Switches, LB Series
In stock
Item Number
LB1A-L1G
MFG Item Number
LB1A-L1G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LB Series
Item #
LB1A-L1G
LB Button/Lens Kit Green

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LB1A-L1G
Item Number LB1A-L1G
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Type Replacement Lens
Shape Round
Color Green
Approvals CCC, CE, CSA
RoHS No
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved