LFTD-2R
IDEC Lamps, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFTD-2R

IDEC Lamps, L6 Series
In stock
Item Number
LFTD-2R
MFG Item Number
LFTD-2R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, L6 Series
Item #
LFTD-2R
LED, Red, 24V, L6/MCM

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFTD-2R
Item Number LFTD-2R
Manufacturer IDEC
Product Series L6
Family Series IDEC Lamps, L6 Series
Voltage 24 V
Base T 1 3/4 Minature Flange base
Life Hours 50,000 Hrs
Outer Shell Color Red
Approvals CCC, CE, CSA, cURus
Net Weight 0.108 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved