NALD-317
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NALD-317

IDEC Switches
In stock
Item Number
NALD-317
MFG Item Number
NALD-317
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NALD-317
Legend Plate, 30mm, Hand/Off/Auto,

Series Information

Specifications

Specifications
Manufacturer Part Number NALD-317
Item Number NALD-317
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 3-Position Selector Switch
Legend Hand/Off/Auto
Hole Size 30 mm
Shape 1/2 Round
Letter Color White
Background Color Black
Legend Location Top
Height 1.85 "
Width 1.56 "
Net Weight 0.006 lbs
Gross Weight 0.006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved