NWAQL-125
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NWAQL-125

IDEC Switches
In stock
Item Number
NWAQL-125
MFG Item Number
NWAQL-125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NWAQL-125
Legend Plate, 22mm, Stop,Rectangular

Series Information

Specifications

Specifications
Manufacturer Part Number NWAQL-125
Item Number NWAQL-125
Manufacturer IDEC
Family Series IDEC Switches
Switch Type Pushbutton
Legend Stop
Hole Size 22 mm
Shape Rectangular
Letter Color White
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.0035 lbs
Gross Weight 0.0035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved