PS3L-F24AFF
IDEC Power Supplies, PS3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS3L-F24AFF

IDEC Power Supplies, PS3L Series
In stock
Item Number
PS3L-F24AFF
MFG Item Number
PS3L-F24AFF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, PS3L Series
Item #
PS3L-F24AFF
POWER SUPPLY, 24VDC, 6.5A

PS3L Series Information

  • Single Output
  • 5~24 VDC Outputs Available
  • Up to 12.5 Amp Output Available
  • 85~264 VAC Inputs
  • CE, UL and C‑UL Approvals
The PS3L Series power supplies from IDEC offer a wide power range as well as overvoltage and overcurrent protection. These units feature universal inputs, automatically adjusting to the correct input power. This makes IDEC power supplies suitable for use anywhere in the world.

  • Adjustable Output Voltage
  • DIN Rail or Panel Mount
  • Slim Style Metal Frame

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS3L-F24AFF
Item Number PS3L-F24AFF
Manufacturer IDEC
Product Series PS3L
Family Series IDEC Power Supplies, PS3L Series
Power 150 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 6.5 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 83 %
Operating Temperature 14-140 °F
Approvals CE, cULus, TUV, UL1950, UL508
RoHS No
Net Weight 1.6094 lbs
Gross Weight 2.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved