PS5R-A24
IDEC Power Supplies, PS5R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS5R-A24

IDEC Power Supplies, PS5R Series
In stock
Item Number
PS5R-A24
MFG Item Number
PS5R-A24
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, PS5R Series
Item #
PS5R-A24
Power Supply, 24VDC, 0.3A, 1PH, 7.5W

PS5R Series Information

  • Single Output
  • 5~24 VDC Outputs Available
  • Up to 10 Amp Output Available
  • 85~264 VAC Inputs
  • CE, UL and C‑UL Approvals
The PS5R Series power supplies from IDEC offer a wide power range as well as fused inputs with overvoltage and overcurrent protection. These units feature universal inputs, automatically adjusting to the correct input power. This makes IDEC power supplies suitable for use anywhere in the world.

  • Adjustable Output Voltage
  • DIN Rail or Panel Mount
  • Rugged Plastic Housing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS5R-A24
Item Number PS5R-A24
Manufacturer IDEC
Product Series PS5R
Family Series IDEC Power Supplies, PS5R Series
Power 7.2 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 0.3 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 75 %
Operating Temperature 14-140 °F
Approvals CE, cULus, TUV, UL508
RoHS No
Net Weight 0.3306 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved