The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PS5R-SD24
IDEC Power Supplies, PS5R Slim Line Series
MFG Item Number
PS5R-SD24
Availability
Obsolete Item No Longer Available
Product Details
Overview
Power Supplies, PS5R Slim Line Series
Power Supply, 24VDC, 2.5A, 1Ph, 60W
PS5R Slim Line Series Information
Single Output 12 or 24 VDC Outputs Available Up to 10 Amp Output Available 85~264 VAC Inputs CE, UL and C‑UL Approvals The PS5R Slim Line Series power supplies from IDEC are compact, lightweight and have a long life expectancy. These units feature universal inputs, automatically adjusting to the correct input power. This makes IDEC power supplies suitable for use anywhere in the world.
Adjustable Output Voltage DIN Rail Mount Rugged Plastic Housing
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PS5R-SD24
Item Number
PS5R-SD24
Manufacturer
IDEC
Product Series
PS5R Slim Line
Family Series
IDEC Power Supplies, PS5R Slim Line Series
Power
60 W
Nominal Input Voltage (AC)
120 VAC, 208 VAC, 240 VAC
Input Voltage (AC)
85-264 VAC
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24 VDC
Output Current
2.5 A
Number of Outputs
1
Mounting
DIN Rail, Panel
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
83 %
Operating Temperature
14-140 °F
Approvals
CE, cULus, TUV, UL508
RoHS
No
Net Weight
0.6281 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved