PS5R-SG24
IDEC Power Supplies, PS5R Slim Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS5R-SG24

IDEC Power Supplies, PS5R Slim Line Series
In stock
Item Number
PS5R-SG24
MFG Item Number
PS5R-SG24
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, PS5R Slim Line Series
Item #
PS5R-SG24
Power Supply, 24VDC, 10A, 1PH, 240W

PS5R Slim Line Series Information

  • Single Output
  • 12 or 24 VDC Outputs Available
  • Up to 10 Amp Output Available
  • 85~264 VAC Inputs
  • CE, UL and C‑UL Approvals
The PS5R Slim Line Series power supplies from IDEC are compact, lightweight and have a long life expectancy. These units feature universal inputs, automatically adjusting to the correct input power. This makes IDEC power supplies suitable for use anywhere in the world.

  • Adjustable Output Voltage
  • DIN Rail Mount
  • Rugged Plastic Housing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PS5R-SG24
Item Number PS5R-SG24
Manufacturer IDEC
Product Series PS5R Slim Line
Family Series IDEC Power Supplies, PS5R Slim Line Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 84 %
Operating Temperature 14-140 °F
Approvals CE, cULus, TUV, UL508
RoHS No
Net Weight 2.2044 lbs
Gross Weight 2.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved