RR2KP-U-AC240
IDEC Relays, RR2KP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RR2KP-U-AC240

IDEC Relays, RR2KP Series
In stock
Item Number
RR2KP-U-AC240
MFG Item Number
RR2KP-UAC240V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RR2KP Series
Item #
RR2KP-U-AC240
Latching Relay, DPDT, 10A, 240VAC

RR2KP Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • DPDT Contacts
  • UL Recognized E66043
  • Dual Coil
The RR2KP series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 11 pin octal base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual check Button for Circuit Testing

Specifications

Specifications
Manufacturer Part Number RR2KP-UAC240V
Item Number RR2KP-U-AC240
Manufacturer IDEC
Product Series RR2KP
Family Series IDEC Relays, RR2KP Series
Coil Voltage 240 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Rating @ 220/240/277 VAC 7.5 A
Enclosed Yes
Max Current 10 A
Net Weight 0.375 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved