RR2KP-U-AC6
IDEC Relays, RR2KP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RR2KP-U-AC6

IDEC Relays, RR2KP Series
In stock
Item Number
RR2KP-U-AC6
MFG Item Number
RR2KP-UAC6V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RR2KP Series
Item #
RR2KP-U-AC6
Latching Relay, DPDT, 10A, 6VAC Coil

RR2KP Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • DPDT Contacts
  • UL Recognized E66043
  • Dual Coil
The RR2KP series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 11 pin octal base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual check Button for Circuit Testing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RR2KP-UAC6V
Item Number RR2KP-U-AC6
Manufacturer IDEC
Product Series RR2KP
Family Series IDEC Relays, RR2KP Series
Coil Voltage 6 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Rating @ 220/240/277 VAC 7.5 A
Enclosed Yes
Max Current 10 A
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved