RR3PA-U-DC24
IDEC Relays, RR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RR3PA-U-DC24

IDEC Relays, RR Series
In stock
Item Number
RR3PA-U-DC24
MFG Item Number
RR3PA-UDC24V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RR Series
Item #
RR3PA-U-DC24
RELAY, 3PDT, 10A, 24VDC

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RR3PA-UDC24V
Item Number RR3PA-U-DC24
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Published Coil Voltage 24 VDC
Contacts 3PDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test Yes
Diode No
Contact Material Silver
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Rating @ 220/240/277 VAC 10 A
Nominal Coil Voltage 24 VDC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.2119 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved