The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RU4S-A24
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, 4PDT, 6A, 24VAC Coil,
AC and DC Coils 10/6/3 Amp Std/Bifur Contacts Two Contact Arrangements UL Recognized E66043 Plug In The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
RoHS Compliant Non Polarized LED Indicator Included Solder Free Construction Mechanical Flag Indicator Standard Snap On Marking Plate Standard Color Coded Coils Manual Latching Lever Standard Optional Diode Across DC Coils Available Momentary Check Button Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RU4S-A24
Item Number
RU4S-A24
Manufacturer
IDEC
Product Series
RU
Family Series
IDEC Relays, RU Series
Published Coil Voltage
24 VAC
Contacts
4PDT
Mounting
Plug In
Termination
.110 " Flat Blade
Enclosure
Plastic
Number of Electrical Connections
14
Status Indicator
Yes
Push-to-Test
No
Diode
No
Contact Material
Gold Silver Alloy on Silver
Rating @ 24/28/30 VDC
6 A
Rating @ 120 VAC
6 A
Rating @ 220/240/277 VAC
6 A
Nominal Coil Voltage
24 VAC
Max Current
6 A
Bifurcated Contact
No
Mechanical Latch
Yes
Safety Guided
No
Net Weight
0.165 lbs
Gross Weight
0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved