RV1H-G-D60
IDEC Relays, RV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV1H-G-D60

IDEC Relays, RV Series
In stock
Item Number
RV1H-G-D60
MFG Item Number
RV1H-G-D60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV Series
Item #
RV1H-G-D60
Replacement Relay, SPDT, 6A, 60V,

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV1H-G-D60
Item Number RV1H-G-D60
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Published Coil Voltage 60 VDC
Contacts SPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 48 VDC, 125 VDC
Safety Guided No
RoHS Yes
Comments Replacement (Relay Only)
Approvals CE, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved