The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SA1E-PN1
IDEC Photoelectric Sensors, SA1E Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Photoelectric Sensors, SA1E Series
RETRO-REFLECTIVE, NPN, LIGHT ON
Suitable for Dirty Environments Offers Precise Detection Detects Target Objects up to 30 Meters Away (Laser Models) IDEC SA1E through‑beam photoelectric sensors are configured with the emitter and detector placed facing each other, perpendicular to the path of the target object. Light is sent from the emitter to the receiver, and the target object is detected when the beam is broken.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SA1E-PN1
Item Number
SA1E-PN1
Manufacturer
IDEC
Product Series
SA1E
Family Series
IDEC Photoelectric Sensors, SA1E Series
Power Type
DC
Max Range
8.2 '
Operating Voltage Range
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Light On
Output Type
NPN
Composition
Non-Metallic
Polarization Filter
Yes
Can Sense Shiny Surfaces
Yes
Approvals
CE, UL
Net Weight
0.08 lbs
Gross Weight
0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved