SH2B-51
IDEC Relays, RH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SH2B-51

IDEC Relays, RH Series
In stock
Item Number
SH2B-51
MFG Item Number
SH2B-51
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RH Series
Item #
SH2B-51
Panel Mount Socket, PCB Terminals,

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SH2B-51
Item Number SH2B-51
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Number of Connections 8
Max Voltage 300 V
Max Current 10 A
Mounting Style Panel
Touch Safe No
Net Weight 0.0155 lbs
Gross Weight 0.0155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved