SV1H-07L-5
IDEC Relays, RV8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SV1H-07L-5

IDEC Relays, RV8 Series
In stock
Item Number
SV1H-07L-5
MFG Item Number
SV1H-07L-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV8 Series
Item #
SV1H-07L-5
D Socket for RV 6-24V DC

RV8 Series Information

  • Standard 8 or 11 Pin and 11 Blade Termination
  • 20 Time Ranges and 10 Timing Functions
  • ON and Timing OUT LED Indicators
  • Time Delays up to 600 Hours

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SV1H-07L-5
Item Number SV1H-07L-5
Manufacturer IDEC
Product Series RV8
Family Series IDEC Relays, RV8 Series
Number of Connections 5
Max Voltage 24 V
Max Current 6 A
Mounting Style DIN Rail
Touch Safe No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved