XN1E-BV511MR
IDEC Switches, XN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XN1E-BV511MR

IDEC Switches, XN Series
In stock
Item Number
XN1E-BV511MR
MFG Item Number
XN1E-BV511MR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, XN Series
Item #
XN1E-BV511MR
PLTR/Push-Pull Pushbutton, Red, 60mm

XN Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XN1E-BV511MR
Item Number XN1E-BV511MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Nominal Mounting Size 30 mm
Operation Push Lock-Twist Release, Push-Pull
Contacts 1NO, 1NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 60 mm
Bezel Plastic Round
Full Shroud No
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 1.88 "
Approvals CCC, CE, CSA, TUV, UL
Comments Screw
Net Weight 0.165 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved