XN4E-BL422MR
IDEC Switches, XN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XN4E-BL422MR

IDEC Switches, XN Series
In stock
Item Number
XN4E-BL422MR
MFG Item Number
XN4E-BL422MR
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, XN Series
Item #
XN4E-BL422MR
PLTR/Push-Pull Pushbutton, Red, 44mm

XN Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XN4E-BL422MR
Item Number XN4E-BL422MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Nominal Mounting Size 30 mm
Operation Push Lock-Twist Release, Push-Pull
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Metal Round
Full Shroud No
Terminal Type Screw
IP Rating IP65
Depth Behind Panel 2.42 "
Approvals CCC, CE, CSA, TUV, UL
Comments Padlockable, Screw
Net Weight 0.22 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved