CC-0.5AN
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC-0.5AN

ILME Terminals
In stock
Item Number
CC-0.5AN
MFG Item Number
CC-0.5AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CC-0.5AN
20AWG ADVANCED OPENING CONT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC-0.5AN
Item Number CC-0.5AN
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 20 AWG
Wire Size (AWG) 20 AWG
Insulated Non-Insulated
Plating Material Silver
Max Temp 257 °F
Approvals CE
RoHS Compliant No
Net Weight 0.0031 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved