CC-1.0AN
ILME Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC-1.0AN

ILME Terminals
In stock
Item Number
CC-1.0AN
MFG Item Number
CC-1.0AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
CC-1.0AN
18AWG ADVANCED OPENING CONT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC-1.0AN
Item Number CC-1.0AN
Manufacturer ILME
Family Series ILME Terminals
Terminal Type Crimp - Male
Wire Size 18 AWG
Wire Size (AWG) 18 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE
RoHS Compliant No
Net Weight 0.0025 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved